Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Fan, 5608 cfm, 115/208-230V

  • Mfr # 7AR55

  • Zoro # G0724132


product price: $1,449.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
24 in
Exhaust/Supply Fan Motor HP
1/3 hp
Drive Package With Motor Included
Yes
Dimension E
13 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AR55
Zoro #
G0724132
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
24 in
Dimension E
13 5/8 in
Venturi Clearance Dia.
24 3/8 in
Dimension C
4 3/8 in
Dimension D
1 1/4 in
Dimension F
24 3/8 in
Dimension B
18 in
Bearing Size
3/4 in
Venturi Depth
4 1/2 in
Height
28 in
Shaft Dia.
3/4 in
Flange Depth
1 1/4 in
Width (In.)
28 in
Dimension A
28 in
Flange Width
28 in
Max. Depth
18 in
Overall Width
28 in
Shaft Diameter
3/4 in
Overall Depth
18 in
For Cut-Out Width
26 1/2 in
For Cut-Out Length
26 1/2 in
Overall Height
28 in
For Cut-Out Height
26 1/2 in
Manufacturer Warranty Length
1 yr
Blade Diameter
24 in
Venturi Diameter
24 1/2 in
Width
28"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
1/3 hp
Drive Package With Motor Included
Yes
CFM @ 0.125-In. SP
4,889 cfm
Bearing Type
Regreasable Cast Pillow Block
Item
Exhaust Fan with Drive Package
Fan RPM
814
Intake Guard No.
1WBU3
Propeller Material
Cast Aluminum
Mounting Position
Horizontal or Vertical
Stock No.
1AHA8
Wall Collar Stock No.
1WBV1
Galvanized Wall Shutter No.
1C746
Sones @ 0.000-In. SP @ 5 Ft.
14.2
Frame Material
Steel
Fan Voltage
115/208-230V AC
Fiberglass Wall Shutter No.
5C215
Weatherhood No.
1WBV9
Max. Inlet Temp.
104 Degrees F
Aluminum Wall Shutter No.
3C308
Motor RPM
1,725 RPM
Motor Insulation
Class B
Max. BHP
0.38 hp
Drive Package Included
Yes
Motor Type
3-Phase
CFM @ 0.250-In. SP
3,679 cfm
Number of Blades
6
Sones @ 0.250-In. SP @ 5 Ft.
16.3
Motor Enclosure
Totally Enclosed Fan Cooled
Hz
60 Hz
Full Load Amps
4.2/2.1-2.1
Motorized Wall Galv. Shutter Stock No.
3C727
CFM @ 0.000-In. SP
5,608 cfm
Assembled/Unassembled
Unassembled
Phase
1
Includes
Drive Package
Full Load Current
6.6 A
Frame Finish
Zinc Plated
Number of Speeds
1
Noise Level @ 0.000 in SP @ 5 ft
14.2 sones
Speed Controllable
No
Nameplate Voltage
115/208-230V AC
Includes Grill
No
Maximum Inlet Temperature
104 Degrees F
Frequency
60 Hz
Maximum Noise Level
14.2 sones
Ventilation Type
Exhaust
Fan Style
Panel
Noise Level @ 0.125 in SP @ 5 ft
14 sones
Assembled
Unassembled
Drive Type
Belt Drive
Number of Shutters
0
Blade Material
Aluminum
Exhaust Airflow @ 0.250 in SP
3,679 cfm
Motor Speed
1,725 RPM
Vent Design
Ductless
Motor Horsepower
1/3 hp
Includes Dehumidistat
No
Exhaust Airflow @ 0.125 in SP
4,889 cfm
Guard Type
None
Method of Construction
Cast
Maximum Airflow
5,608 cfm
Includes Motor
Yes
Standards
AMCA, UL/cUL
Number of Fans
1
Exhaust Airflow @ 0.000 in SP
5,608 cfm
Mounting Orientation
Horizontal, Vertical
Voltage
115/208-230

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 24 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 5,608 cfm, For Cut-Out Height 26 1/2 in, For Cut-Out Width 26 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 5,608 cfm, Maximum Noise Level 14.2 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.