This item is Discontinued.

Dayton Heavy Duty Foot Switch, 125/250VAC 6GPC7

Heavy Duty Foot Switch, 125/250VAC (Discontinued)

  • Mfr # 6GPC7
  • Zoro # G3022494
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6GPC7
Zoro #
G3022494
UPC #
190735364758
Country of Origin
China

Dimensions

Width
6 3/16 in
Depth
5 1/2 in
Length
9 21/64 in
Manufacturers Warranty Length
3 yr
Length (Straight Wireway)
9 21/64 in

Details

Item
Foot Switch
Contact Form
DPDT
NEMA Rating
1, 4, 13
Voltage Rating
125/250V AC
Color
Orange
HP
1-1/2
Material
Cast Iron
Standards
UL, CSA, CE
Current Rating
25
Action
Momentary
IP Rating
IP65
Footnotes
4
Features
Guarded
Includes Foot Guard
Guard Included
Horsepower
1.5 HP
NEMA Enclosure Rating
1, 13, 4
Product Type
Foot Switch

Description

Foot Switch, DPDT Contact Form, Voltage Rating 125/250V AC, NEMA Rating 1, 4, 13, Current Rating 25, Material Cast Iron, Color Orange, Momentary Action, Length 9 21/64 in, Width 6 3/16 in, Depth 5 1/2 in, HP 1-1/2, IP Rating IP65, Features Guarded, Standards UL, CSA, CE, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.