This item is Discontinued.

Dayton Heavy Duty Foot Switch, Cast Iron, 25 Nema 6GPE7

Heavy Duty Foot Switch, Cast Iron, 25 Nema (Discontinued)

  • Mfr # 6GPE7
  • Zoro # G2150206
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6GPE7
Zoro #
G2150206
UPC #
190735364956
Country of Origin
China

Dimensions

Width
6 3/16 in
Depth
5 1/2 in
Length
9 21/64 in
Manufacturers Warranty Length
3 yr
Length (Straight Wireway)
9 21/64 in

Details

Item
Foot Switch
Contact Form
DPDT
NEMA Rating
1, 4, 13
Voltage Rating
600V AC
Color
Orange
HP
1-1/2, 2
Material
Cast Iron
Footnotes
4,5
Current Rating
25
Features
Foot Guard, Anti-trip Help Prevent Accidental Actuation
Action
Momentary
IP Rating
IP65
Standards
UL, CSA, CE
Horsepower
1.5 HP, 2 HP
NEMA Enclosure Rating
1, 13, 4
Includes Foot Guard
Guard Included
Product Type
Foot Switch

Description

Foot Switch, DPDT Contact Form, Voltage Rating 600V AC, NEMA Rating 1, 4, 13, Current Rating 25, Material Cast Iron, Color Orange, Momentary Action, Length 9 21/64 in, Width 6 3/16 in, Depth 5 1/2 in, HP 1-1/2, 2, IP Rating IP65, Features Foot Guard, Anti-trip Help Prevent Accidental Actuation, Standards UL, CSA, CE, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.