This item is Discontinued.

Dayton Heavy Duty Foot Switch, DPDT, Orange 6GPE5

Heavy Duty Foot Switch, DPDT, Orange (Discontinued)

  • Mfr # 6GPE5
  • Zoro # G2739021
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6GPE5
Zoro #
G2739021
UPC #
190735364932
Country of Origin
China

Dimensions

Width
6 15/32 in
Depth
6 3/16 in
Length
10 in
Manufacturers Warranty Length
3 yr
Length (Straight Wireway)
10 in

Details

Item
Foot Switch
Contact Form
DPDT
NEMA Rating
1, 4, 13
Voltage Rating
600V AC
Color
Orange
Material
Aluminum
Features
Guarded
IP Rating
IP65
Footnotes
4
Action
Momentary
Standards
UL, CSA, CE
Current Rating
10
Includes Foot Guard
Guard Included
NEMA Enclosure Rating
1, 13, 4
Product Type
Foot Switch

Description

Foot Switch, DPDT Contact Form, Voltage Rating 600V AC, NEMA Rating 1, 4, 13, Current Rating 10, Material Aluminum, Color Orange, Momentary Action, Length 10 in, Width 6 15/32 in, Depth 6 3/16 in, IP Rating IP65, Features Guarded, Standards UL, CSA, CE, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.