High Ambient Air Circulator, Ceiling, IBeam, Pedestal, Wall Mount, 24 in Blade Dia, 115V, 6,400 cfm

  • Mfr # 7DJ36

  • Zoro # G2606569


product price:  $568.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
24 in
Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
115V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7DJ36
Zoro #
G2606569
UPC #
00194484318154
Country of Origin
China

Dimensions

Blade Diameter
24 in
Outside Dia.
27 in
Height
27 in
Max. Depth
12-1/4 in
Shaft Dia.
1/2 in
Width
27 in
Depth
12 1/4 in

Details

Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
115V
Phase
1
Motor HP
1/3
Air Flow
6,400 cfm
Drive Type
Direct Drive
Blade Material
Mill Finish Aluminum
Sound Level
71 dBA
Item
Air Circulator
Application
High Temp. Spot Cooling
Mobile/Stationary
Stationary
Max. Ambient Temp.
140 Degrees F
Fan Accessory Style
High Ambient
Assembled
Yes
Includes
Mounting Bolts, Conduit Box, (1) 1ZCP8 I-Beam Mounting Bracket
Number of Blades
3
Air Velocity @ 40 Ft.
150 fpm
Thermal Protection
Auto
Standards
UL, cUL, OSHA
Hz
60 Hz
Air Velocity @ 10 Ft.
631 fpm
Housing Material
Steel
Fan Style
High Ambient
Motor RPM
1,075 RPM
Bearing Type
Ball
Motor Enclosure
Totally Enclosed Air Over
Air Velocity @ 20 Ft.
465 fpm
Environmental Applications
Industrial
Fan Mounting Location
Ceiling, IBeam, Pedestal, Wall
Air Velocity @ 60 Ft.
78 fpm
Wire Guard Finish
Gray Polyester Powder Coated
Guard Material
Steel
Watts
250
Motor Insulation
Class B
CFM High
6400
Wheeled Base
Stationary
Assembly Required
No
Fan Housing Material
Steel
RPM
1075
Amps
4.2
Material
Steel
Color
Gray
Motor hp
1/3 hp

Description

Mounted Fan, Blade Dia. 24 in, Stationary, Non-Oscillating, 1 Speeds, Voltage 115V AC, 1 Phase, CFM High 6400, Air Velocity @ 20 Ft. 465 fpm, Motor HP 1/3 hp, Motor RPM 1120, Operating Amps 4.2, Fan Mounting Location Post, Fan Accessory Style High Ambient, Fan RPM 1075, Sound Level 71 dBA, Max. Ambient Temp. 140 Degrees F, Hz 60 Hz, Watts 250 W, Drive Type Direct Drive, Outside Dia. 27 In., Height 27 in, Width 27 in, Max. Depth 12-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.