Zoro Homepage

High-Frame Hand Truck, 400 lb.

  • Mfr # 1W680

  • Zoro # G1323357


product price: $162.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Overall Height
65 in
Overall Width
19 1/2 in
Material
Steel
Color
Red
Load Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1W680
Zoro #
G1323357
UPC #
190735149140
Country of Origin
Multiple

Dimensions

Overall Height
65 in
Overall Width
19 1/2 in
Wheel Diameter
10 in
Noseplate Width
19 in
Wheel Width
2 3/4 in
Noseplate Depth
14 in
Overall Depth
20 in
Nose Plate Width
19 in
Nose Plate Depth
14 in
Overall HxWxD
65 in x 19 1/2 in
Axle-Mounted Wheel Dia.
10 in
Nose Plate WxD
19 in x 14 in

Details

Material
Steel
Color
Red
Load Capacity
400 lb
Item
Standard Steel General Purpose Hand Truck
Wheel Type
Semi-Pneumatic
Handle Type
Continuous Frame Flow-Back
Hand Truck Handle Type
Continuous Frame Dual Pin
Finish
Powder Coated
Includes Stair Climber
Without Stair Climber
Axle-Mounted Wheel/Tread Material
Rubber
Nose Plate Material
Steel
Includes Wheel Fenders
Without Wheel Fenders
Frame Type
Rounded Back
Brake Type
No Caster Brake
Includes Lever Pushoff
Without Lever Pushoff
Caster/Wheel Configuration
(2) Axle-Mounted
Frame Material
Steel
Nose Plate Profile
Standard
Includes Load Protector
Without Load Protector
Nose Plate Type
Solid Straight
Includes Foot Assist
Without Foot Assist
Frame Finish
Powder Coated
Caster/Wheel Mounting Location
2-Wheel
Axle-Mounted Wheel Type
Semipneumatic

Description

Standard Steel General Purpose Hand Truck, Load Capacity 400 lb, Overall Depth 20 in, Overall Height 65 in, Overall Width 19 1/2 in, Nose Plate Depth 14 in, Nose Plate Width 19 in, Nose Plate Type Solid Straight, Without Wheel Fenders, Frame Finish Powder Coated, Frame Type Rounded Back, Handle Type Continuous Frame Flow-Back, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Semipneumatic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.