Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High-Frame Hand Truck, 800 lb.

  • Mfr # 2NXA7

  • Zoro # G1256701


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Overall Height
55 1/2 in
Overall Width
20 in
Material
Steel
Color
Red
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NXA7
Zoro #
G1256701
UPC #
190735228715
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
55 1/2 in
Overall Width
20 in
Wheel Diameter
8 in
Wheel Width
2 1/2 in
Noseplate Width
14 in
Noseplate Depth
7 1/2 in
Overall Depth
23 in
Nose Plate Width
14 in
Nose Plate Depth
7 1/2 in
Overall HxWxD
55 1/2 in x 20 in x 16 1/2 in
Nose Plate Thickness
1/32 in
Nose Plate WxD
14 in x 7 1/2 in
Axle-Mounted Wheel Dia.
8 in
Handle Height
55 3/8 in

Details

Material
Steel
Color
Red
Load Capacity
800 lb
Item
Standard Steel General Purpose Hand Truck
Wheel Type
Solid
Handle Type
Continuous Frame Dual Loop
Wheel Material
Rubber
Wheel Bearings
Ball
Finish
Powder Coated
Hand Truck Handle Type
Continuous Frame Loop
Type
High Frame
Nose Plate Material
Steel
Axle-Mounted Wheel/Tread Material
Rubber
Includes Lever Pushoff
Without Lever Pushoff
Axle-Mounted Wheel Type
Flat-Free
Includes Wheel Fenders
Without Wheel Fenders
Caster/Wheel Configuration
(2) Axle-Mounted
Non-Marking Casters/Wheels
No
Non-Marking Axle-Mounted Wheels
No
Frame Material
Steel
Nose Plate Type
Solid Straight
Brake Type
No Caster Brake
Frame Type
Flat Back
Caster/Wheel Mounting Location
2-Wheel
Includes Load Protector
Without Load Protector
Includes Foot Assist
Without Foot Assist
Frame Finish
Powder Coated
Includes Stair Climber
Without Stair Climber
Nose Plate Profile
Standard

Description

Standard Steel General Purpose Hand Truck, Load Capacity 800 lb, Overall Depth 23 in, Overall Height 55 1/2 in, Overall Width 20 in, Nose Plate Depth 7 1/2 in, Nose Plate Width 14 in, Nose Plate Type Solid Straight, Without Wheel Fenders, Frame Finish Powder Coated, Frame Type Flat Back, Handle Type Continuous Frame Dual Loop, Axle-Mounted Wheel Dia. 8 in, Axle-Mounted Wheel Type Flat-Free, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.