Zoro Homepage

HIGH PERFORMANCE ADJUSTABLE LOUVER

  • Mfr # 805TV8

  • Zoro # G410070225


product price: $823.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Adjustable Blade
Maximum Outside Width
29 1/2 in
Beginning Point of Water Penetration
1,217 fpm
Rough Opening Height
36 in
Mounting Style
Flush Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805TV8
Zoro #
G410070225
UPC #
-
Country of Origin
United States

Dimensions

Maximum Outside Width
29 1/2 in
Rough Opening Height
36 in
Outside Width
29 1/2 in
Inside Width
30 in
Outside Height
35 1/2 in
Frame Depth
4 in
Inside Height
36 in
Rough Opening Width
30 in
Flange Width
1 1/2 in
Minimum Outside Width
29 1/2 in

Details

Louver Type
Adjustable Blade
Item
Intake Louver
Beginning Point of Water Penetration
1,217 fpm
Mounting Style
Flush Mount
Adjustable Blades
Yes
Includes
Birdscreen
Blade Type
Drainable
Material
Aluminum
Free Area
3 sq ft
Frame Type
Flanged
Finish
Mill
Intake or Exhaust Application
Exhaust, Intake
Blade Angle
30 Degrees
Maximum Air Velocity
1,300 fpm
Louver Maximum Intake
3,651 cfm
Maximum Exhaust
3,900 cfm

Description

Adjustable Louver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.