Wall/Ceiling Register, Plastic, White
Mfr # DWLITBD6X14WHT
Zoro # G313302140
product price:Â $85.15
/ea
Free Shipping & Returns
Key Features
Finish
Uncoated
Material
Plastic
Bar Spacing
1 1/4 in
Maximum Opening Height
5 7/8 in
Mounting Style
Lay-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DWLITBD6X14WHT
Zoro #
G313302140
UPC #
628504056417
Country of Origin
Canada
Dimensions
Maximum Opening Height
5 7/8 in
Filter Depth
1 7/8 in
Overall Depth
1 7/8 in
Maximum Opening Width
13 7/8 in
Overall Width
14 3/4 in
Filter Height
7 3/4 in
Filter Width
14 3/4 in
Overall Height
7 3/4 in
Details
Item
Wall/Ceiling Register
Finish
Uncoated
Material
Plastic
Bar Spacing
1 1/4 in
Mounting Style
Lay-In
Airflow Directions
One-Way
Grille Material
Plastic
Product Type
Wall/Ceiling Register
Adjustable Blades
No
Grille Color
White
Damper Material
Plastic
Face Design
Decorative
Blade Angle
90 Degrees
Description
Wall/Ceiling Register, Overall Depth 1 7/8 in, Overall Height 7 3/4 in, Overall Width 14 3/4 in, Maximum Opening Height 5 7/8 in, Maximum Opening Width 13 7/8 in, Filter Depth 1 7/8 in, Filter Height 7 3/4 in, Filter Width 14 3/4 in, Grille Color White, Grille Material Plastic, Material Plastic, Damper Material Plastic, Bar Spacing 1 1/4 in, Face Design Decorative, Airflow Directions One-Way, Adjustable Blades No, Mounting Location Wall, Mounting Style Lay-In, Blade Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.