Zoro Homepage

HIGH PERFORMANCE ADJUSTABLE LOUVER

  • Mfr # 805TW9

  • Zoro # G910070718


product price: $1,405.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Louver Type
Adjustable Blade
Outside Height
53 1/2 in
Minimum Outside Width
35 1/2 in
Free Area
5.7 sq ft
Inside Height
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805TW9
Zoro #
G910070718
UPC #
-
Country of Origin
United States

Dimensions

Outside Height
53 1/2 in
Minimum Outside Width
35 1/2 in
Inside Height
54 in
Outside Width
35 1/2 in
Flange Width
1 1/2 in
Inside Width
36 in
Rough Opening Width
36 in
Maximum Outside Width
35 1/2 in
Rough Opening Height
54 in
Frame Depth
4 in

Details

Louver Type
Adjustable Blade
Item
Intake Louver
Free Area
5.7 sq ft
Frame Type
Flanged
Beginning Point of Water Penetration
1,217 fpm
Mounting Style
Flush Mount
Maximum Air Velocity
1,300 fpm
Blade Type
Drainable
Finish
Mill
Intake or Exhaust Application
Exhaust, Intake
Includes
Birdscreen
Adjustable Blades
Yes
Blade Angle
30 Degrees
Material
Aluminum
Maximum Exhaust
7,410 cfm
Louver Maximum Intake
6,937 cfm

Description

Adjustable Louver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.