Zoro Homepage

HIGH PERFORMANCE ADJUSTABLE LOUVER

  • Mfr # 805TX2

  • Zoro # G810070719


product price: $653.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Adjustable Blade
Blade Type
Drainable
Inside Width
42 in
Frame Depth
4 in
Mounting Style
Flush Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805TX2
Zoro #
G810070719
UPC #
-
Country of Origin
United States

Dimensions

Inside Width
42 in
Frame Depth
4 in
Outside Height
23 1/2 in
Maximum Outside Width
41 1/2 in
Minimum Outside Width
41 1/2 in
Rough Opening Height
24 in
Inside Height
24 in
Outside Width
41 1/2 in
Flange Width
1 1/2 in
Rough Opening Width
42 in

Details

Louver Type
Adjustable Blade
Item
Intake Louver
Blade Type
Drainable
Mounting Style
Flush Mount
Free Area
2.8 sq ft
Includes
Birdscreen
Material
Aluminum
Beginning Point of Water Penetration
1,217 fpm
Maximum Air Velocity
1,300 fpm
Finish
Mill
Intake or Exhaust Application
Exhaust, Intake
Frame Type
Flanged
Adjustable Blades
Yes
Blade Angle
30 Degrees
Louver Maximum Intake
3,408 cfm
Maximum Exhaust
3,640 cfm

Description

Adjustable Louver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.