Zoro Homepage

HIGH PERFORMANCE ADJUSTABLE LOUVER

  • Mfr # 805TX6

  • Zoro # G210070678


product price: $1,447.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Louver Type
Adjustable Blade
Frame Type
Flanged
Flange Width
1 1/2 in
Includes
Birdscreen
Maximum Air Velocity
1,300 fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805TX6
Zoro #
G210070678
UPC #
-
Country of Origin
United States

Dimensions

Flange Width
1 1/2 in
Inside Height
48 in
Minimum Outside Width
41 1/2 in
Rough Opening Height
48 in
Inside Width
42 in
Maximum Outside Width
41 1/2 in
Outside Width
41 1/2 in
Rough Opening Width
42 in
Outside Height
47 1/2 in
Frame Depth
4 in

Details

Louver Type
Adjustable Blade
Item
Intake Louver
Frame Type
Flanged
Includes
Birdscreen
Maximum Air Velocity
1,300 fpm
Intake or Exhaust Application
Exhaust, Intake
Blade Angle
30 Degrees
Beginning Point of Water Penetration
1,217 fpm
Blade Type
Drainable
Free Area
5.9 sq ft
Material
Aluminum
Finish
Mill
Mounting Style
Flush Mount
Adjustable Blades
Yes
Louver Maximum Intake
7,180 cfm
Maximum Exhaust
7,670 cfm

Description

Adjustable Louver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.