Zoro Homepage

HIGH PERFORMANCE ADJUSTABLE LOUVER

  • Mfr # 805TY8

  • Zoro # G310070677


product price: $979.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Louver Type
Adjustable Blade
Frame Type
Flanged
Outside Width
53 1/2 in
Adjustable Blades
Yes
Maximum Air Velocity
1,300 fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805TY8
Zoro #
G310070677
UPC #
-
Country of Origin
United States

Dimensions

Outside Width
53 1/2 in
Rough Opening Width
54 in
Maximum Outside Width
53 1/2 in
Flange Width
1 1/2 in
Frame Depth
4 in
Minimum Outside Width
53 1/2 in
Rough Opening Height
24 in
Inside Height
24 in
Inside Width
54 in
Outside Height
23 1/2 in

Details

Louver Type
Adjustable Blade
Item
Intake Louver
Frame Type
Flanged
Adjustable Blades
Yes
Maximum Air Velocity
1,300 fpm
Blade Type
Drainable
Beginning Point of Water Penetration
1,217 fpm
Intake or Exhaust Application
Exhaust, Intake
Mounting Style
Flush Mount
Free Area
3.7 sq ft
Finish
Mill
Material
Aluminum
Includes
Birdscreen
Blade Angle
30 Degrees
Maximum Exhaust
4,810 cfm
Louver Maximum Intake
4,503 cfm

Description

Adjustable Louver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.