This item is Discontinued.

Dayton High Press Blower, Motor, 115/230, 1/2 HP 7DA83

High Press Blower, Motor, 115/230, 1/2 HP (Discontinued)

  • Mfr # 7DA83
  • Zoro # G2604119
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7DA83
Zoro #
G2604119
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
9 in
Discharge Height (In.)
3 1/2 in
Width (In.)
12 1/8 in
Depth (In.)
12 3/4 in
Shaft Dia. (In.)
1/2 in
Discharge Width (In.)
3 1/2 in
Inlet Dia. (In.)
5 in
Wheel Width (In.)
2 3/4 in
Height (In.)
17 in
Overall Height
17 in
Outlet Width
3 1/2 in
Inlet Diameter
5 in
Housing Height
17 in
Wheel Width
2 3/4 in
Housing Width
12 1/8 in
Housing Depth
12 3/4 in
Outlet Height
3 1/2 in
Overall Width
12 1/8 in
Wheel Diameter
9 in
Overall Depth
12 3/4 in

Details

Item
High Pressure Blower
Type
With Motor
Voltage
115/230
Motor HP
1/2 hp
Hz
60
Rotation
CW
Motor Frame
48Z
Housing Material
Aluminum
Bearing Type
Ball in Motor
Phase
1
Full Load Amps
6.7/3.4
dBA @ 5 Feet
77 dBA
CFM @ 4.000-In. SP
270
Motor Enclosure
Open Dripproof
Max. Ambient Temp. (F)
104 Degrees F
Blower RPM
3,450 RPM
Assembled/Unassembled
Unassembled
CFM @ 3.000-In. SP
336
CFM @ 2.000-In. SP
391
CFM @ 5.000-In. SP
173
Wheel Material
Aluminum
Max. Inlet Temp. (Deg. F)
180 Degrees F
Motor RPM
1,400 to 1,800
Housing Finish
Aluminum
Housing Material Gauge
16 ga
Motor Speed
3,450 RPM
Motor Insulation Class
B
Number of Speeds
1
Maximum Ambient Temperature
104 Degrees F
Motor Horsepower
1/2 hp
Maximum Static Pressure
5 in wc
Drive Type
Direct Drive
Housing Material Finish
Aluminum
Maximum Fan Speed
3,450 RPM
Current
5.0/2.5 A
Frequency
60 Hz
Includes Drive Package
No
Airflow @ 3.000 in SP
336 cfm
Maximum Inlet Air Temperature
180 Degrees F
Airflow @ 5.000 in SP
173 cfm
Nameplate Voltage
115/230V AC
Airflow @ 4.000 in SP
270 cfm
Flange Type
Non-Flanged
Motor Frame Designation
48Z
Wheel Type
Radial
Standards
CSA Certified, UL Listed
Assembly
Unassembled
Motor Type
Capacitor-Start Capacitor-Run
Number of Inlets
1
Airflow @ 2.000 in SP
391 cfm
Outlet Shape
Square
Includes Motor
Yes
Motor Duty Class
Continuous
OEM Replacement
No

Description

High Pressure Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 9 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.