High Test Chain, 1/4 in, 800 ft. L, 2600 lb

  • Mfr # 34RZ39

  • Zoro # G2204651


product price:  $1,174.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Chain Item
Chain
Working Load Limit
2,600 lb
Grade
43
Finish
Galvanized
For Lifting
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
34RZ39
Zoro #
G2204651
UPC #
190735265888
Country of Origin
China

Dimensions

Trade Size
1/4 in
Length
800 ft
Material Thickness
1/4 in
Link Inside Width
3/8 in
Link Inside Length
1 1/4 in
Overall Length
800 ft

Details

Item
Chain
Chain Item
Chain
Working Load Limit
2,600 lb
Grade
43
Finish
Galvanized
For Lifting
No
Chain Link Style
Straight
Welding Type
Welded
Material
20Mn2 Steel
Links per Foot
10
Chain Classification
High Test
Standards
NACM
Chain Type
High Test Chain
Maximum Operating Temperature
400 Degrees F
Chain Grade
43
Weight per Foot
0.66 lb
Includes Hook
No Hook Included
Lifting Capability
Not for Lifting
Minimum Operating Temperature
-40 Degrees F
Link Type
Straight

Description

Straight Chain, Chain Type High Test Chain, Material Alloy Steel, Lifting Capability Not for Lifting, Working Load Limit 2,600 lb, Chain Grade 43, Trade Size 1/4 in, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 3/8 in, Overall Length 800 ft, Links per Foot 10, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Minimum Operating Temperature -40 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.