Dayton
High Test Chain, 5/16 in, 20 ft. L, 3900 lb
Mfr # 34RZ48
Zoro # G0047120
original price:
$61.53
26% off
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 5/16 in
- Chain Link Style Straight
- Working Load Limit 3,900 lb
- Grade 43
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Van Utility Carrier, Steel, 600 lb. Cap, PR (VR401-W)
- VESTIL Light Duty Self-Dump Hopper .33 Cubic Yard 2000 lb Blue (D-33-LD)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004R1820A2E10B3C1P6)
- WELLINGTON ROPE DERBY GN/WH 5/8X140 (P7240S0200G70S)
- DAYTON Chain, 2 Size, 10 ft., 310 lb. (1DKE4)
- DAYTON High Test Chain, 1/4 in., 20 ft. L, 2600 lb (34RZ34)
- DAYTON Chain, 2/0 Size, 10 ft., 450 lb. (1DKH3)
- DAYTON Chain Container, Canvas, H 20 In (12R278)
- DAYTON Chain, 1 Size, 10 ft., 370 lb. (1DKE6)
- DAYTON Proof Coil Chain, HDG, 800 ft L, 1300 lb (34RZ04)
- ZORO SELECT Jack Chain, Single, Ni, Sz 18, 5 Lb, 100 Ft (2ZDF1)
- Dayton Chains, Ropes & Cables