This item is Discontinued.

Dayton High Torque Farm Duty Motor, 1 HP, 115/230, 1750 Nameplate RPM, 143T Frame 4XVJ6

High Torque Farm Duty Motor, 1 HP, 115/230, 1750 Nameplate RPM, 143T Frame (Discontinued)

  • Mfr # 4XVJ6
  • Zoro # G0603942
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4XVJ6
Zoro #
G0603942
UPC #
890355896181
Country of Origin
Multiple

Dimensions

Overall Length
14 1/2 in
Length Less Shaft
12 1/4 in
Shaft Length
2 1/4 in
Shaft Dia.
7/8 in

Details

Item
High Torque Farm Duty Motor
Phase
1
HP
1
RPM Range
1701-1800
Voltage
115/230
Frame
143T
Motor Service Factor
1.15
Motor Thermal Protection
Manual
Nameplate RPM
1750
Motor Application
Farm Duty
Motor Frame Material
Steel
Standards
UL Recognized (E104590), CSA Certified (LR50962-9/13/14)
Full Load Amps
14.0/7.0
Duty
Continuous
Motor Bearings
Ball
Nominal Efficiency
60.0%
Voltage Compatibility
115, 120, 230, 240, 115/230, 120/240
Max. Ambient Temperature
40 Degrees C
Hz
60
Frame Material
Steel
Finish
Red
Ins. Class
B
Includes
Pumps, Fans, Conveyors, Poultry Equipment, Air Compressors and Other Farm Machinery
Max. Ambient Temp.
40 Degrees C

Description

High Torque Farm Duty Motor, 1 Phase, 1 HP, Nameplate RPM 1750, Voltage 115/230, Full Load Amps 14.0/7.0, 143T Frame, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Frame Material Steel, Finish Red, Shaft Dia. 7/8 in, Shaft Length 2 1/4 in, Motor Bearings Ball, Overall Length 14 1/2 in, Length Less Shaft 12 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.