Dayton
High-Visibility Industrial Fan 24" Non-Oscillating, 115VAC, 3800/6100 CFM
Mfr # 7DJ29
Zoro # G2606462
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 24"
- Oscillation Non-Oscillating
- Air Flow 3800/6100 CFM
- Voltage 115VAC
- Number of Speeds 2
Replacement Parts
Explore More Products
- DAYTON Light-Duty Industrial Fan 20" Oscillating, 120VAC, 5100/6200 CFM 13V402
- DAYTON Mobile Air Circulator 42" Non-Oscillating, 115VAC, 9000/15,000 CFM 1YNW6
- DAYTON Light-Duty Industrial Fan 18" Non-Oscillating, 115VAC, 2460/3480 CFM 6ALE7
- DAYTON Standard-Duty Industrial Fan 30" Non-Oscillating, 115VAC, 8712/9704 CFM 7DD06
- DAYTON Mobile Air Circulator 24" Non-Oscillating, 115VAC, 3600/5800 CFM 1YNW3
- DAYTON Standard-Duty Industrial Fan 30" Non-Oscillating, 277VAC, 9450 CFM 1VCG6
- DAYTON Guard Set 16" GGS_47295
- DAYTON Mobile Air Circulator 20" Oscillating, 115VAC, 3080/4750 CFM 1VCF2
- DAYTON Guard 30" 1VCH7
- MAXX AIR Barrel Fan, Air Mover, Air Circulator 36 in. Non-Oscillating, 120 V, 6,300 / 9,000 CFM BF36DD RED
- AIRMASTER FAN Mounting Bracket Non-Oscillating , 75002
- Dayton Air Circulators