Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hinge Kit, 46inWx46inL, Galvanized Steel

  • Mfr # 20CK50

  • Zoro # G6088074


product price: $397.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dayton Roof Mounted Centrifugal Downblast Ventilators Having a 46 in Square Base
Function
Make Cleaning Easier By Allowing Ventilators to Swing Back to Expose the Wheel and Ductwork
Width (In.)
46 in
Construction Material
Galvanized Steel
Length (In.)
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20CK50
Zoro #
G6088074
UPC #
190735152454
Country of Origin
Multiple

Dimensions

Width (In.)
46 in
Length (In.)
46 in
Fits Square Base Size
46 in
Overall Length
46 in
Overall Width
46 in

Details

For Use With
Dayton Roof Mounted Centrifugal Downblast Ventilators Having a 46 in Square Base
Function
Make Cleaning Easier By Allowing Ventilators to Swing Back to Expose the Wheel and Ductwork
Item
Hinge Kit
Construction Material
Galvanized Steel
Use w/Dayton Ventilators
3HFL9, 4YY11, 5EFJ0
Includes
Hardware Kit, Reinforcement Angles, Retaining Cable
Compatible Manufacturer Model Number
GB-330, GB-360, GB-360HP
Standards
AMCA, UL 705
Material
Galvanized Steel
For Fan Type
Downblast Fans, Upblast Fans
Finish
Galvanized
For Fan Mounting Type
Roof Mount
Application
Make Cleaning Easier By Allowing Ventilators to Swing Back to Expose the Wheel and Ductwork
Product Type
Hinge Kit

Description

Hinge Kit, Fits Square Base Size 46 in, Compatible Grainger Part Number 3HFL9, 4YY11, 5EFJ0, Material Galvanized Steel, Includes Hardware Kit, Reinforcement Angles, Retaining Cable, For Fan Type Downblast Fans, Upblast Fans, For Fan Mounting Type Roof Mount, Container Capacity Not Applicable, Standards AMCA, UL 705, Compatible Manufacturer Model Number GB-330, GB-360, GB-360HP, For Use With Dayton Roof Mounted Centrifugal Downblast Ventilators Having a 46 in Square Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.