Shop DAYTON

30" Sq Steel Roof Fan To Curb Hinge Kit

  • Mfr # 56JN73

  • Zoro # G7745942


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Type
Fan To Curb
For Use With
Belt Drive Exhaust Fan, Centrifugal Upblast Direct
Function
Make Cleaning Easier By Allowing Ventilators to Swing Back to Expose The Wheel and Ductwork
Includes
Curb Cap Channels (2), Curb Mount Channels (2), Hardware Kit, Reinforcement bracket
Fits Square Base Size
30 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56JN73
Zoro #
G7745942
UPC #
-
Country of Origin
United States

Dimensions

Fits Square Base Size
30 in

Details

Type
Fan To Curb
For Use With
Belt Drive Exhaust Fan, Centrifugal Upblast Direct
Function
Make Cleaning Easier By Allowing Ventilators to Swing Back to Expose The Wheel and Ductwork
Item
Hinge Kits
Includes
Curb Cap Channels (2), Curb Mount Channels (2), Hardware Kit, Reinforcement bracket
Application
Make Cleaning Easier By Allowing Ventilators to Swing Back to Expose the Wheel and Ductwork
For Fan Mounting Type
Wall Mount
Product Type
Hinge Kit
Standards
AMCA, NFPA 96, UL 762
Material
Galvanized Steel
For Fan Type
Downblast Fans, Upblast Fans

Description

Hinge Kits, Fits Square Base Size 30 in, Compatible Grainger Part Number 56JN86, 56JN87, 56JN88, 56JN89, 56JN90, 56JN93, 56JN94, 56JN97, 56JN98, 56JN99, 56JP01, 56JP02, 56JP03, 56JP04, 56JP05, 56JP06, 56JP07, 56JP08, Material Galvanized Steel, Includes Curb Cap Channels (2), Curb Mount Channels (2), Hardware Kit, Reinforcement bracket, For Fan Type Downblast Fans, Upblast Fans, For Fan Mounting Type Wall Mount, Container Capacity Not Applicable, Standards AMCA, NFPA 96, UL 762

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.