Zoro Homepage

Hinged Duct Access Door, 12 In., Square

  • Mfr # 2TFX5

  • Zoro # G0982773


product price: $30.29
/ea

Key Features

Shape
Square
Includes
Cam Latch, Mounting Tabs
Material
Steel
Rough Opening Height
12 1/4 in
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2TFX5
Zoro #
G0982773
UPC #
190735232682
Country of Origin
Multiple

Dimensions

Rough Opening Height
12 1/4 in
Door Height
12 in
Door Width
12 in
Rough Opening Width
12 1/4 in
Observation Port Height
12 in
Door Thickness
1 3/4 in
Material Thickness
24 ga
Observation Port Width
12 in

Details

Item
Duct Access Door
Shape
Square
Includes
Cam Latch, Mounting Tabs
Material
Steel
Finish
Galvanized
Hinges
Tab-In
Latch
Single Cam
Standards
NFPA 80
Insulation Material
Fiberglass
Fire Rating
Not Rated
Door Shape
Square
Hinge Style
Tab-In
For Duct Shape
Rectangular
Product Type
Access Door
Maximum Pressure Rating
4 in wc
Maximum Temperature Rating
High Temperature ( Greater Than2000 Degrees F)
Observation Port Material
Steel
Latch Type
Single Cam

Description

Duct Access Door, Door Height 12 in, Door Shape Square, Door Thickness 1 3/4 in, Door Width 12 in, Fire Rating Not Rated, For Nominal Duct Diameter Not Applicable, Hinge Style Tab-In, Insulation Material Fiberglass, Latch Type Single Cam, Material Thickness 24 ga, Maximum Temperature Rating Not Applicable, Mounting Stud Length Not Applicable, Number of Mounting Stud Not Applicable, Observation Port Height 12 in, Observation Port Material Steel, Observation Port Width 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.