Zoro Homepage

Hinged Duct Access Door, 14 In., Square

  • Mfr # 2TFX6

  • Zoro # G0682884


product price: $36.29
/ea

Key Features

Shape
Square
Includes
Cam Latch, Mounting Tabs
Material
Steel
Door Height
14 in
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2TFX6
Zoro #
G0682884
UPC #
190735232699
Country of Origin
Multiple

Dimensions

Door Height
14 in
Door Width
14 in
Rough Opening Height
14 1/2 in
Rough Opening Width
14 1/2 in
Observation Port Height
14 in
Door Thickness
1 3/4 in
Material Thickness
22 ga
Observation Port Width
14 in

Details

Item
Duct Access Door
Shape
Square
Includes
Cam Latch, Mounting Tabs
Material
Steel
Finish
Galvanized
Hinges
Tab-In
Latch
Single Cam
Standards
NFPA 80
For Duct Shape
Rectangular
Maximum Pressure Rating
4 in wc
Latch Type
Single Cam
Fire Rating
Not Rated
Hinge Style
Tab-In
Insulation Material
Fiberglass
Door Shape
Square
Observation Port Material
Steel
Maximum Temperature Rating
High Temperature ( Greater Than2000 Degrees F)
Product Type
Access Door

Description

Duct Access Door, Door Height 14 in, Door Shape Square, Door Thickness 1 3/4 in, Door Width 14 in, Fire Rating Not Rated, For Nominal Duct Diameter Not Applicable, Hinge Style Tab-In, Insulation Material Fiberglass, Latch Type Single Cam, Material Thickness 22 ga, Maximum Temperature Rating Not Applicable, Mounting Stud Length Not Applicable, Number of Mounting Stud Not Applicable, Observation Port Height 14 in, Observation Port Material Steel, Observation Port Width 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.