Shop DAYTON
See all product information
Create Account
Horiz. Roller, 25.5"to37.5" H, 1103lb.Cap.
Mfr # 53UH23
Zoro # G9534397
product price:Â $466.99
/ea
Free Shipping & Returns
Key Features
Stand Mobility
Portable
Stand Load Capacity
1,100 lb
For Between Frame Width
14 1/4 in
Min. Height
25 1/2 in
Max. Height
37 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53UH23
- Zoro #
- G9534397
- UPC #
- -
- Country of Origin
- China
Dimensions
- For Between Frame Width
- 14 1/4 in
- Min. Height
- 25 1/2 in
- Max. Height
- 37 1/2 in
- Overall Width
- 17 3/8 in
- Adjustable Height - Stands
- Yes
- Roller Width
- 14 1/8 in
- Height Adjustment (In.)
- 25-1/2 to 37-1/2
- Stand Width (In.)
- 17-3/8
- Overall Length
- 40 in
- Roller Dia.
- 2.36 in
- Wire Rope Length
- 40 in
Description
Material Support Table, Horizontal Roller, Portable, 1,100 lb Stand Load Capacity, 14 1/8 in Roller Width, 17 3/8 in Overall Width, 25 1/2 in Min. Height, 37 1/2 in Max. Height, Steel Stand Material, Color Gray, Number of Casters 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.