This item is Discontinued.

Dayton Horizontal Band Saw, 3 Phase, 1411 lb. 55MJ85

Horizontal Band Saw, 3 Phase, 1411 lb. (Discontinued)

  • Mfr # 55MJ85
  • Zoro # G2871936
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55MJ85
Zoro #
G2871936
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Blade Length
151 1/2 in
Cutting Height - Vertical
10 in
Cord Length
78 in
Min. Blade Width
1 1/4 in
Blade Thickness
0.043 in
Max. Blade Width
1 1/4 in
Tool Height
69 in
Tool Depth
42 in

Details

Item
Band Saw
Voltage
230V AC
Blade Welder Included
No
Number of Speed Settings
Continuous
Horsepower
3
Rectangular Cutting Capacity - Horizontal
10 in x 14 in
Variable Speed
Yes
Round Cutting Capacity - Horizontal
10 in
Material Application
Steel
Miter Angle Range
0 Degrees to 45 Degrees
Band Saw Operation
Semi-Automatic
Includes
Blade, Chip Brush, Pitch Selector, Rapid Acting Vise
SFPM Range
100 to 350 SFPM
Current
7.2/3.6 A
Power Source
Corded
Throttle Type
Dial
Phase
3
Tool Weight
1,411 lb

Description

Band Saw, Band Saw Operation Semi-Automatic, Voltage 230V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 10 in x 14 in, Round Cutting Capacity - Horizontal 10 in, SFPM Range 100 to 350 SFPM, Miter Angle Range 0 Degrees to 45 Degrees , Number of Speed Settings Continuous, Material Application Steel, Cutting Height - Vertical 10 in, Max. Blade Width 1 1/4 in, Min. Blade Width 1 1/4 in, Power Source Corded, Blade Thickness 0.043 in, Cord Length 78 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.