This item is Discontinued.

Dayton Horizontal Band Saw, 3 Phase, 3080 lb. 55MJ84

Horizontal Band Saw, 3 Phase, 3080 lb. (Discontinued)

  • Mfr # 55MJ84
  • Zoro # G2871918
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55MJ84
Zoro #
G2871918
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Blade Length
156 in
Min. Blade Width
1 1/4 in
Blade Thickness
0.043 in
Cutting Height - Vertical
10 in
Tool Height
67 in
Cord Length
78 in
Max. Blade Width
1 1/4 in
Tool Depth
75 in

Details

Item
Band Saw
Voltage
230V AC
Horsepower
3
Includes
3-Point Clamping Vise, Blade, Halogen Work Light, Pitch Selector
Round Cutting Capacity - Horizontal
10 in
Rectangular Cutting Capacity - Horizontal
10 in x 18 in
Tool Weight
3,080 lb
SFPM Range
100 to 350 SFPM
Material Application
Steel
Number of Speed Settings
Continuous
Variable Speed
Yes
Power Source
Corded
Band Saw Operation
Automatic
Throttle Type
Dial
Phase
3
Blade Welder Included
No
Miter Angle Range
0 Degrees
Current
7.2/3.6 A

Description

Band Saw, Band Saw Operation Automatic, Voltage 230V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 10 in x 18 in, Round Cutting Capacity - Horizontal 10 in, SFPM Range 100 to 350 SFPM, Miter Angle Range 0 Degrees , Number of Speed Settings Continuous, Material Application Steel, Cutting Height - Vertical 10 in, Max. Blade Width 1 1/4 in, Min. Blade Width 1 1/4 in, Power Source Corded, Blade Thickness 0.043 in, Cord Length 78 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.