This item is Discontinued.

Dayton Horizontal Miter Band Saw, 1 Phase, 230VAC 55MJ92

Horizontal Miter Band Saw, 1 Phase, 230VAC (Discontinued)

  • Mfr # 55MJ92
  • Zoro # G4353906
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55MJ92
Zoro #
G4353906
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Blade Length
160 in
Blade Thickness
0.035 in
Min. Blade Width
1 1/16 in
Cord Length
78 in
Tool Depth
27 in
Max. Blade Width
1 1/16 in
Tool Height
48 in
Cutting Height - Vertical
10 in

Details

Item
Band Saw
Voltage
115/230V AC
Band Saw Operation
Manual
Phase
1
Tool Weight
1,100 lb
Number of Speed Settings
Continuous
Horsepower
2
Throttle Type
Dial
Round Cutting Capacity - Horizontal
10 in
Variable Speed
Yes
Power Source
Corded
Blade Welder Included
No
Material Application
Steel
Miter Angle Range
0 Degrees to 45 Degrees
Includes
Blade, Blade Brush, Pitch Selector, Rapid Acting Vise, Workstop
Rectangular Cutting Capacity - Horizontal
10 in x 18 in
SFPM Range
120 to 275 SFPM

Description

Band Saw, Band Saw Operation Manual, Voltage 115/230V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 10 in x 18 in, Round Cutting Capacity - Horizontal 10 in, SFPM Range 120 to 275 SFPM, Miter Angle Range 0 Degrees to 45 Degrees , Number of Speed Settings Continuous, Material Application Steel, Cutting Height - Vertical 10 in, Max. Blade Width 1 1/16 in, Min. Blade Width 1 1/16 in, Power Source Corded, Blade Thickness 0.035 in, Cord Length 78 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.