This item is Discontinued.

Dayton HVAC Motor, 1/10 HP, 3000 rpm, 115V, 3.3 6NZR4

HVAC Motor, 1/10 HP, 3000 rpm, 115V, 3.3 (Discontinued)

  • Mfr # 6NZR4
  • Zoro # G3974205
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6NZR4
Zoro #
G3974205
UPC #
190735369609
Country of Origin
China

Dimensions

Shaft Dia.
5/16"
Length Less Shaft
4-1/4"
Cord Length
20"
Shaft Length
2-1/2"
Body Dia.
3.3"

Details

Voltage
115
Nameplate RPM
3000
Motor Enclosure Design
Totally Enclosed Air-Over
HP
1/10
RPM Range
1801-3000
Includes
5 MFD 370 VAC Capacitor
Full Load Amps
1.2
Ins. Class
B
Capacitor Required
Yes
Motor Thermal Protection
Auto
Motor Application
HVAC/R
Item
HVAC Motor
Duty
Continuous
Motor Mounting Type
Stud
Motor Shaft Rotation
CW/CCW
Standards
UL Recognized (E37403), CSA Certified (244617)
Application
Replaces 1/20 HP PSC and Less-Efficient Shaded Pole Motors in HVAC/R Applications
Frame
3.3
Mounting Pattern
2 x 2
Motor Service Factor
1.00
Voltage Compatibility
115, 120, 115/208-230, 115/230, 120/240
Motor Design
Permanent Split Capacitor
Stud/Base Mtg. Pattern
2" x 2"
Motor Sub Application
Direct Drive Fan/Blower
Mounting Stud Location
4/Both Ends
Motor Shaft Design
Flat
Hz
60
Number of Shafts
1
Phase
1
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Motor Bearings
Ball

Description

HVAC Motor, Motor Design Permanent Split Capacitor, 1/10 HP, 115 Voltage, Motor Shaft Rotation CW/CCW, Totally Enclosed Air-Over, Motor Mounting Type Stud, Shaft Dia. 5/16 in, Shaft Length 2 1/2 in, Number of Shafts 1, Motor Thermal Protection Auto, 3000 Nameplate RPM, 1, 3.3 Frame, Ball Motor Bearings, Motor Service Factor 1.00, 60 Hz, Body Dia. 3.3 in, Ins. Class B, Max. Ambient Temp. 40 Degrees C, 4 1/4 in, 2 in x 2 in, Flat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.