This item is Discontinued.

Dayton HVAC Motor, 1/10 HP, 3000 rpm, 208-230V, 3.3 6NZR1

HVAC Motor, 1/10 HP, 3000 rpm, 208-230V, 3.3 (Discontinued)

  • Mfr # 6NZR1
  • Zoro # G4326542
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6NZR1
Zoro #
G4326542
UPC #
190735369579
Country of Origin
China

Dimensions

Cord Length
20"
Body Dia.
3.3"
Length Less Shaft
4-1/4"
Shaft Dia.
5/16"
Shaft Length
2-1/2"

Details

Voltage
208-230
Nameplate RPM
3000
Motor Enclosure Design
Open Air-Over
HP
1/10
RPM Range
1801-3000
Motor Shaft Design
Flat
No. of Speeds
1
Motor Mounting Type
Stud
Hz
60/50
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Motor Thermal Protection
Auto
Item
HVAC Motor
Includes
3 MFD 370 VAC Capacitor
Motor Shaft Rotation
CW/CCW
Motor Design
Permanent Split Capacitor
Full Load Amps
0.63-0.56
Mounting Pattern
2 x 2
Motor Service Factor
1.00
Motor Bearings
Ball
Stud/Base Mtg. Pattern
2 in x 2 in
Standards
UL Recognized (E37403), CSA Certified (244617)
Capacitor Required
Yes
Motor Application
HVAC/R
Number of Shafts
1
Frame
3.3
Application
Replaces 1/20 HP PSC and Less-Efficient Shaded Pole Motors in HVAC/R Applications
Phase
1
Duty
Continuous
Mounting Stud Location
4/Both Ends
Motor Sub Application
Direct Drive Fan/Blower
Voltage Compatibility
115/208-230, 208-230, 208-240

Description

HVAC Motor, Motor Design Permanent Split Capacitor, 1/10 HP, 208-230 Voltage, Motor Shaft Rotation CW/CCW, Open Air-Over, Motor Mounting Type Stud, Shaft Dia. 5/16 in, Shaft Length 2 1/2 in, Number of Shafts 1, Motor Thermal Protection Auto, 3000 Nameplate RPM, 1, 3.3 Frame, Ball Motor Bearings, Motor Service Factor 1.00, 60/50 Hz, Body Dia. 3.3 in, Ins. Class B, Max. Ambient Temp. 40 Degrees C, 4 1/4 in, 2 in x 2 in, Flat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.