This item is Discontinued.

Dayton HVAC Motor, 1/15 HP, 3000 rpm, 115V, 3.3 6NZP7

HVAC Motor, 1/15 HP, 3000 rpm, 115V, 3.3 (Discontinued)

  • Mfr # 6NZP7
  • Zoro # G4326515
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6NZP7
Zoro #
G4326515
UPC #
190735369531
Country of Origin
China

Dimensions

Length Less Shaft
3-15/16"
Shaft Dia.
5/16"
Shaft Length
2-1/2"
Body Dia.
3.3"
Cord Length
20"

Details

Voltage
115
Nameplate RPM
3000
Motor Enclosure Design
Open Air-Over
HP
1/15
RPM Range
1801-3000
Ins. Class
B
Voltage Compatibility
115, 120, 115/208-230, 115/230, 120/240
Hz
60
Motor Bearings
Ball
Mounting Stud Location
4/Both Ends
Motor Shaft Design
Flat
Duty
Continuous
Phase
1
Motor Sub Application
Direct Drive Fan/Blower
Application
Replaces 1/20 HP PSC and Less-Efficient Shaded Pole Motors in HVAC/R Applications
Mounting Pattern
2 x 2
Motor Service Factor
1.00
Capacitor Required
Yes
Motor Shaft Rotation
CW/CCW
Motor Application
HVAC/R
Full Load Amps
0.90
Max. Ambient Temp.
40 Degrees C
Frame
3.3
Standards
UL Recognized (E37403), CSA Certified (244617)
Item
HVAC Motor
Number of Shafts
1
Includes
4 MFD 370 VAC Capacitor
Motor Design
Permanent Split Capacitor
Motor Mounting Type
Stud
No. of Speeds
1
Motor Thermal Protection
Auto
Stud/Base Mtg. Pattern
2 in x 2 in

Description

HVAC Motor, Motor Design Permanent Split Capacitor, 1/15 HP, 115 Voltage, Motor Shaft Rotation CW/CCW, Open Air-Over, Motor Mounting Type Stud, Shaft Dia. 5/16 in, Shaft Length 2 1/2 in, Number of Shafts 1, Motor Thermal Protection Auto, 3000 Nameplate RPM, 1, 3.3 Frame, Ball Motor Bearings, Motor Service Factor 1.00, 60 Hz, Body Dia. 3.3 in, Ins. Class B, Max. Ambient Temp. 40 Degrees C, 3 15/16 in, 2 in x 2 in, Flat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.