This item is Discontinued.

Dayton HVAC Motor, 1/15 HP, 3000 rpm, 115V, 3.3 6NZR3

HVAC Motor, 1/15 HP, 3000 rpm, 115V, 3.3 (Discontinued)

  • Mfr # 6NZR3
  • Zoro # G4326567
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6NZR3
Zoro #
G4326567
UPC #
190735369593
Country of Origin
China

Dimensions

Body Dia.
3 5/16 in
Length Less Shaft
3 15/16 in
Cord Length
20 in
Shaft Dia.
5/16 in
Shaft Length
2 1/2 in

Details

Voltage
115V AC
Nameplate RPM
3,000
Motor Enclosure Design
Totally Enclosed Air-Over
Number of Speeds
1
HP
1/15
RPM Range
1,801-3,000
Standards
CSA Certified (244617), UL Recognized (E37403)
Application
Replaces 1/20 hp PSC and Less-Efficient Shaded Pole Motors in HVAC/R Applications
Frame
3.3
Motor Application
HVAC/R
Item
HVAC Motor
Motor Service Factor
1
Motor Shaft Rotation
CW/CCW
Mounting Stud Location
4/Both Ends
Mounting Pattern
2 x 2
Phase
Single
Ins. Class
B
No. of Speeds
1
Motor Mounting Type
Ring/Stud
Duty
Continuous
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Motor Thermal Protection
Auto
Capacitor Required
Included
Full Load Amps
0.80 A
Hz
60 Hz
Stud/Base Mtg. Pattern
2 in x 2 in
Includes
4 MFD 370 V AC Capacitor
Motor Shaft Design
Flat
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Number of Shafts
1
Motor Sub Application
Direct Drive Fan/Blower
Motor Design
Permanent Split Capacitor
Mounting Stud Pattern
2 x 2
Duty Cycle
Continuous
Motor Mounting Position
All Angle
Mounting
Stud
Type
Direct Drive, Fan/Blower

Description

HVAC Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/15 HP, Nameplate RPM 3,000, No. of Speeds 1, Voltage 115V AC, Full Load Amps 0.80 A, 3.3 Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Ring/Stud, Motor Mounting Position All Angle, Number of Shafts 1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.