This item is Discontinued.

Dayton HVAC Motor, 1/15 HP, 3000 rpm, 208-230V, 3.3 6NZR6

HVAC Motor, 1/15 HP, 3000 rpm, 208-230V, 3.3 (Discontinued)

  • Mfr # 6NZR6
  • Zoro # G3961002
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6NZR6
Zoro #
G3961002
UPC #
190735369623
Country of Origin
China

Dimensions

Shaft Dia.
5/16 in
Body Dia.
3 5/16 in
Cord Length
20 in
Length Less Shaft
3 15/16 in
Shaft Length
2 1/2 in

Details

Voltage
208-230V AC
Nameplate RPM
3,000
Motor Enclosure Design
Totally Enclosed Air-Over
Number of Speeds
1
HP
1/15
RPM Range
1,801-3,000
Number of Shafts
1
Item
HVAC Motor
Mounting Pattern
2 x 2
Full Load Amps
0.40-0.38 A
Duty
Continuous
Motor Design
Permanent Split Capacitor
Motor Shaft Design
Flat
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1
Application
Replaces 1/20 hp PSC and Less-Efficient Shaded Pole Motors in HVAC/R Applications
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Hz
60/50 Hz
Mounting Stud Location
4/Both Ends
Stud/Base Mtg. Pattern
2 in x 2 in
Capacitor Required
Included
Motor Thermal Protection
Auto
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Phase
Single
Standards
CSA Certified (244617), UL Recognized (E37403)
Frame
3.3
Motor Application
HVAC/R
Includes
3 MFD 370 V AC Capacitor
Ins. Class
B
Motor Sub Application
Direct Drive Fan/Blower
No. of Speeds
1
Motor Mounting Type
Ring/Stud
Duty Cycle
Continuous
Mounting Stud Pattern
2 x 2
Motor Mounting Position
All Angle
Type
Direct Drive, Fan/Blower
Mounting
Stud

Description

HVAC Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/15 HP, Nameplate RPM 3,000, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 0.40-0.38 A, 3.3 Frame, Motor Thermal Protection Auto, 60/50 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Ring/Stud, Motor Mounting Position All Angle, Number of Shafts 1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.