Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Dayton HVAC Motor, 1/20 HP, 1550 rpm, 115V 3M568D

HVAC Motor, 1/20 HP, 1550 rpm, 115V (Discontinued)

  • Mfr # 3M568D
  • Zoro # G2870122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3M568D
Zoro #
G2870122
UPC #
190735292143
Country of Origin
Mexico

Dimensions

Shaft Dia.
3/8 in
Shaft Length
2 in
Body Dia.
4 7/16 in
Length Less Shaft
4 7/16 in

Details

Motor Sub Application
Direct Drive Fan/Blower
HP
1/20
RPM Range
1,501-1,600
No. of Speeds
1
Phase
Single
Voltage
115V AC
Motor Shaft Rotation
CWSE
Motor Mounting Type
Ring/Stud
Nameplate RPM
1,550
Item
HVAC Motor
Stud/Base Mtg. Pattern
2-3/4 in x 2-3/4 in
Motor Service Factor
1
Frame
4.4
Motor Thermal Protection
Auto
Standards
CSA (701887), UL (E37403)
Motor Design
Shaded Pole
Motor Bearings
Sleeve
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Motor Application
HVAC/R
Full Load Amps
1.9 A
Hz
60 Hz
Motor Enclosure Design
Totally Enclosed Air-Over
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Includes
5 cu. in. Junction Box
Ins. Class
B
Usable @ 208V
No
Mounting Stud Pattern
2 3/4 in x 2 3/4 in
Number of Shafts
1
Usable @ 200V
No
Motor Mounting Position
All Angle
Duty Cycle
Continuous
Conduit Box Position
F3
Capacitor Required
No
Mounting
Stud
Number of Speeds
1

Description

HVAC Motor, Single Phase, Motor Design Shaded Pole, 1/20 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115V AC, Full Load Amps 1.9 A, 4.4 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Ring/Stud, Motor Mounting Position All Angle, Number of Shafts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.