This item is Discontinued.

Dayton HVAC Motor, 1/20 HP, 1625 rpm, 115V 10J172

HVAC Motor, 1/20 HP, 1625 rpm, 115V (Discontinued)

  • Mfr # 10J172
  • Zoro # G3903304
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10J172
Zoro #
G3903304
UPC #
190735109793
Country of Origin
Mexico

Dimensions

Length Less Shaft
3 1/4 in
Shaft Dia.
3/8 in
Shaft Length
2 1/2 in
Body Dia.
4 3/8 in

Details

Motor Sub Application
Direct Drive Fan/Blower
HP
1/20
RPM Range
1,601-1,700
No. of Speeds
1
Phase
Single
Voltage
115V AC
Motor Shaft Rotation
CW/CCW
Motor Mounting Type
Ring/Stud
Nameplate RPM
1,625
Item
HVAC Motor
Standards
UL Recognized (E37403) CSA Certified
Motor Service Factor
1
Hz
60 Hz
Frame
4.4
Motor Thermal Protection
Auto
Duty
Continuous
Motor Enclosure Design
Open Air-Over
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Application
HVAC/R
Full Load Amps
1.2 A
Includes
5 MFD 370V AC Capacitor
Motor Design
Permanent Split Capacitor
Motor Bearings
Ball
Stud/Base Mtg. Pattern
2-3/4 in x 2-3/4 in
Max. Ambient Temp.
40 Degrees C
Ins. Class
B
Motor Mounting Position
All Angle
Duty Cycle
Continuous
Capacitor Required
Included
Number of Speeds
1
Mounting
Stud

Description

HVAC Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/20 HP, Nameplate RPM 1,625, No. of Speeds 1, Voltage 115V AC, Full Load Amps 1.2 A, 4.4 Frame, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring/Stud, Motor Mounting Position All Angle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.