This item is Discontinued.

Dayton HVAC Motor, 1/20 HP, 3000 rpm, 115V, 3.3 6NZR2

HVAC Motor, 1/20 HP, 3000 rpm, 115V, 3.3 (Discontinued)

  • Mfr # 6NZR2
  • Zoro # G4326551
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6NZR2
Zoro #
G4326551
UPC #
190735369586
Country of Origin
China

Dimensions

Shaft Dia.
5/16"
Body Dia.
3.3"
Shaft Length
2-1/2"
Cord Length
20"
Length Less Shaft
3-11/16"

Details

Voltage
115
Nameplate RPM
3000
Motor Enclosure Design
Totally Enclosed Air-Over
HP
1/20
RPM Range
1801-3000
Stud/Base Mtg. Pattern
2 in x 2 in
Mounting Pattern
2 x 2
Max. Ambient Temp.
40 Degrees C
Application
Replaces 1/20 HP PSC and Less-Efficient Shaded Pole Motors in HVAC/R Applications
Motor Mounting Type
Stud
Motor Shaft Rotation
CW/CCW
Motor Application
HVAC/R
Phase
1
Capacitor Required
Yes
Hz
60
Full Load Amps
0.65
Includes
4 MFD 370 VAC Capacitor
Item
HVAC Motor
Motor Sub Application
Direct Drive Fan/Blower
Number of Shafts
1
Voltage Compatibility
115, 120, 115/208-230, 115/230, 120/240
Duty
Continuous
Ins. Class
B
Motor Bearings
Ball
Motor Thermal Protection
Auto
Frame
3.3
No. of Speeds
1
Motor Shaft Design
Flat
Mounting Stud Location
4/Both Ends
Standards
UL Recognized (E37403), CSA Certified (244617)
Motor Service Factor
1.00
Motor Design
Permanent Split Capacitor

Description

HVAC Motor, Motor Design Permanent Split Capacitor, 1/20 HP, 115 Voltage, Motor Shaft Rotation CW/CCW, Totally Enclosed Air-Over, Motor Mounting Type Stud, Shaft Dia. 5/16 in, Shaft Length 2 1/2 in, Number of Shafts 1, Motor Thermal Protection Auto, 3000 Nameplate RPM, 1, 3.3 Frame, Ball Motor Bearings, Motor Service Factor 1.00, 60 Hz, Body Dia. 3.3 in, Ins. Class B, Max. Ambient Temp. 40 Degrees C, 3 11/16 in, 2 in x 2 in, Flat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.