Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dayton HVAC Motor, 1/25 HP, 1550 rpm, 115V 4M295D

HVAC Motor, 1/25 HP, 1550 rpm, 115V (Discontinued)

  • Mfr # 4M295D
  • Zoro # G3011312
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4M295D
Zoro #
G3011312
UPC #
190735330470
Country of Origin
Mexico

Dimensions

Shaft Dia.
3/8 in
Body Dia.
4 7/16 in
Length Less Shaft
4 1/2 in
Resilient Ring Dia.
2 1/2 in
Shaft Length
6 3/4 in

Details

Motor Sub Application
Direct Drive Fan/Blower
HP
1/25
RPM Range
1,501-1,600
No. of Speeds
3
Phase
Single
Voltage
115V AC
Motor Shaft Rotation
CCWLE
Motor Mounting Type
Ring
Nameplate RPM
1,550
Item
HVAC Motor
Motor Design
Shaded Pole
Motor Bearings
Sleeve
Full Load Amps
1.4 A
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Enclosure Design
Open Air-Over
Motor Thermal Protection
Auto
Standards
CSA (LR43341/LR12645), UL (E46412/E49807)
Ins. Class
B
Frame
4.4
Motor Service Factor
1
Ring to Ring Center
3 3/4 in
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
Motor Application
HVAC/R
Duty
Continuous
Number of Shafts
2
Usable @ 200V
No
Motor Mounting Position
All Angle
Duty Cycle
Continuous
Usable @ 208V
No
Capacitor Required
No
Number of Speeds
3
Mounting
Ring

Description

HVAC Motor, Single Phase, Motor Design Shaded Pole, 1/25 HP, Nameplate RPM 1,550, No. of Speeds 3, Voltage 115V AC, Full Load Amps 1.4 A, 4.4 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position All Angle, Number of Shafts 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.