This item is Discontinued.

No Product Image Available

HVAC Motor, 1/40 HP, 1550 rpm, 115V, 3.3 (Discontinued)

  • Mfr # 71633719M
  • Zoro # G216521242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71633719M
Zoro #
G216521242
UPC #
00663001600435
Country of Origin
China

Description

HVAC Motor, Motor Design Shaded Pole, 1/40 HP, 115 Voltage, Motor Shaft Rotation CCWSE, Open Air-Over, Motor Mounting Type Stud, Shaft Dia. 5/16 in, Shaft Length 2 1/4 in, Number of Shafts 1, Motor Thermal Protection Auto, 1550 Nameplate RPM, 1, 3.3 Frame, Sleeve Motor Bearings, Motor Service Factor 1.00, 60 Hz, Body Dia. 3.3 in, Ins. Class B, Max. Ambient Temp. 40 Degrees C, 4 3/16 in, 2 7/8 in, Flat, OEM and Replacement Use In A Wide Variety of Fan and Blower, Cord Length 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.