Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydronic Unit Heater, 14-5/8" H, 395 cfm

  • Mfr # 5PV31

  • Zoro # G3163921


product price: $664.99
/ea
Free Shipping & Returns

Key Features

Heater Type
Water/Steam
Air Flow Direction
Horizontal
Heater Voltage
120 V AC
Output @ 200 F Water
13,050 BtuH
Output @ 2 PSI Steam
18,000 BtuH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PV31
Zoro #
G3163921
UPC #
190735349281
Country of Origin
United States

Dimensions

Height
15 in
Depth
9 3/8 in
Mounting Height
8 ft
Width
14 5/8 in
Overall Width
14 5/8 in
Overall Height
15 in
Overall Dimensions - H x W x D
15 in x 14 5/8 in x 9 3/8 in
Overall Depth
9 3/8 in
Connection Size
1 1/4 in
Fan Diameter
9 in
Heating Element Diameter
1/2 in

Details

Heater Type
Water/Steam
Air Flow Direction
Horizontal
Heater Voltage
120 V AC
Output @ 200 F Water
13,050 BtuH
Output @ 2 PSI Steam
18,000 BtuH
Air Flow
395 cfm
Fan Guard Type
OSHA Compliant Guard
Inlet/Outlet NPT
1 1/4 in
Item
Hydronic Wall and Ceiling Unit Heater
Hz
60
Max. Operating Temp.
320 Degrees F
Phase
1
Amps
0.8 A
Coil Type
Header
Motor Enclosure
Totally Enclosed
Max. Operating PSI
150
Motor HP
16W
Standards
ETL, ETLc Listed
Includes
Adjustable Louvers
Maximum Operating Water Temperature
320 Degrees F
Flow Rate
1.3 gpm
Connection Type
Threaded Female NPT
Wattage Output
16 W
Motor Horsepower
1 1/2 hp
Number of Louvers
4
Fan Phase
1
Maximum Operating Pressure
150 psi
Thermostat Included
No
Product Type
Suspended Horizontal Hydronic Wall & Ceiling Unit Heater
Heating Method
Steam, Water
Heating Capacity
18,000 BtuH
Amperage
0.8 A
Frequency
60 Hz

Description

Product Type Suspended Horizontal Hydronic Wall & Ceiling Unit Heater, Air Flow Direction Horizontal, Heating Method Steam, Water, Output @ 2 PSI Steam 18,000 BtuH, Output @ 200 F Water 13,050 BtuH, Air Flow 395 cfm, Fan Phase 1, Overall Height 15 in, Overall Width 14 5/8 in, Overall Depth 9 3/8 in, Amperage 0.8 A, Coil Type Header, Connection Size 1 1/4 in, Connection Type Threaded Female NPT, Fan Diameter 9 in, Fan Guard Type OSHA Compliant Guard, Flow Rate 1.3 gpm, Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.