Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydronic Unit Heater, 14" D, Horizontal

  • Mfr # 5PV23

  • Zoro # G2681515


product price: $1,853.99
/ea
Free Shipping & Returns

Key Features

Heater Type
Water/Steam
Air Flow Direction
Horizontal
Heater Voltage
120 V AC
Output @ 200 F Water
95,800 BtuH
Output @ 2 PSI Steam
132,000 BtuH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5PV23
Zoro #
G2681515
UPC #
190735349212
Country of Origin
United States

Dimensions

Height
27 3/4 in
Depth
14 in
Mounting Height
13 ft
Width
23 3/8 in
Overall Dimensions - H x W x D
27 3/4 in x 23 3/8 in x 14 in
Fan Diameter
18 in
Connection Size
1 1/2 in
Overall Width
23 3/8 in
Overall Height
27 3/4 in
Overall Depth
14 in
Heating Element Diameter
1/2 in

Details

Heater Type
Water/Steam
Air Flow Direction
Horizontal
Heater Voltage
120 V AC
Output @ 200 F Water
95,800 BtuH
Output @ 2 PSI Steam
132,000 BtuH
Air Flow
2.000 cfm
Fan Guard Type
Standard Guard
Inlet/Outlet NPT
1 1/2 in
Item
Hydronic Wall and Ceiling Unit Heater
Motor Enclosure
Totally Enclosed
Coil Type
Header
Standards
ETL, ETLc Listed
Motor HP
1/3
Hz
60
Amps
4.5 A
Phase
1
Max. Operating PSI
150
Max. Operating Temp.
320 Degrees F
Includes
Adjustable Louvers
Wattage Output
248 W
Product Type
Suspended Horizontal Hydronic Wall & Ceiling Unit Heater
Maximum Operating Water Temperature
320 Degrees F
Thermostat Included
No
Heating Capacity
132,000 BtuH
Fan Phase
1
Motor Horsepower
1/8 hp
Amperage
4.5 A
Number of Louvers
9
Maximum Operating Pressure
150 psi
Flow Rate
9.6 gpm
Frequency
60 Hz
Connection Type
Threaded Female NPT
Heating Method
Steam, Water

Description

Product Type Suspended Horizontal Hydronic Wall & Ceiling Unit Heater, Air Flow Direction Horizontal, Heating Method Steam, Water, Output @ 2 PSI Steam 132,000 BtuH, Output @ 200 F Water 95,800 BtuH, Air Flow 2.000 cfm, Fan Phase 1, Overall Height 27 3/4 in, Overall Width 23 3/8 in, Overall Depth 14 in, Amperage 4.5 A, Coil Type Header, Connection Size 1 1/2 in, Connection Type Threaded Female NPT, Fan Diameter 18 in, Fan Guard Type Standard Guard, Flow Rate 9.6 gpm, Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.