Hzd. Loc. Vent, 16-1/2 In, 115/208-230V
Mfr # 7HY54
Zoro # G3662364
product price: $1,605.99
/ea
Free Shipping & Returns
Key Features
Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Hazardous Location
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7HY54
Zoro #
G3662364
UPC #
-
Country of Origin
Multiple
Dimensions
Base Size - Roof Ventilators
26 in x 26 in
Dimension B
28 7/8 in
Wheel Dia.
16 1/2 in
Dimension D
19 3/8 in
Dimension A
26 in
Base Square Size - Roof Ventilators
26" x 26"
Base Width
26 in
Recommended Damper Size (In.)
19 x 19
Overall Dia.
28 7/8 in
Base Height
1.8 in
Base Length
26 in
Dimension C
30 1/8 in
Overall Height
31 7/8 in
Shaft Dia. Wheel End
3/4 in
Wheel Diameter
16 1/2 in
Housing Length
28.9 in
Overall Diameter
28 7/8 in
Damper Size
19 x 19 in
Housing Width
28.9 in
Propeller Shaft Diameter
3/4 in
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Drive Type Belt Drive, For Air Type Flammable Vapor, Base Diameter Not Applicable, Base Width 26 in, Base Length 26 in, Base Shape Square, Maximum Static Pressure 5/8 in wc, Exhaust Airflow @ 0.000 in SP 2,515 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/4 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.