Hzd. Loc. Vent, 16-1/2 In, 230/460V
Mfr # 7HY59
Zoro # G3646955
product price: $1,649.99
/ea
Free Shipping & Returns
Key Features
Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Hazardous Location
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7HY59
Zoro #
G3646955
UPC #
-
Country of Origin
Multiple
Dimensions
Base Size - Roof Ventilators
26 in x 26 in
Overall Dia.
28 7/8 in
Wheel Dia.
16 1/2 in
Shaft Dia. Wheel End
3/4 in
Base Length
26 in
Dimension C
30 1/8 in
Dimension A
26 in
Base Width
26 in
Dimension D
19 3/8 in
Base Square Size - Roof Ventilators
26" x 26"
Base Height
1.8 in
Overall Height
31 7/8 in
Dimension B
28 7/8 in
Recommended Damper Size (In.)
19 x 19
Housing Length
28.9 in
Housing Width
28.9 in
Damper Size
19 x 19 in
Wheel Diameter
16 1/2 in
Propeller Shaft Diameter
3/4 in
Overall Diameter
28 7/8 in
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Drive Type Belt Drive, For Air Type Flammable Vapor, Base Diameter Not Applicable, Base Width 26 in, Base Length 26 in, Base Shape Square, Maximum Static Pressure 1 1/4 in wc, Exhaust Airflow @ 0.000 in SP 3,636 cfm, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 3/4 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.