IEC Magnetic Contactor, 1NO, 120V AC, 3 P, Reversing, Screw

  • Mfr # 6EAW8

  • Zoro # G3700146


product price:  $72.89
/ea

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6EAW8
Zoro #
G3700146
UPC #
190735361535
Country of Origin
India

Dimensions

Overall Depth
3.18 in
Overall Width
4.13 in
Overall Height
4.13 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
UL Listed
Enclosure NEMA Rating
No Enclosure
Reversing
Yes
HP @ 1 Phase - 230V
2
HP @ 3 Phase - 575V
10 hp
Horsepower @ Single Phase - 120V AC
1 hp
Embedded Surge Suppressor
No
Frequency
50/60 Hz
Full Load Current - Resistive
25 A
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 600V AC
10 hp
Horsepower @ Three Phase - 480V AC
7 1/2 hp
Horsepower @ Single Phase - 240V AC
2 hp
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 240V AC
3 hp
Contactor Style
IEC
Horsepower @ Three Phase - 208V AC
3 hp
Full Load Current - Inductive
12:00 AM

Description

The DAYTON IEC Magnetic Contactor is an electrically operated switch rated for operation within IEC standards. It is a 3-pole, compatible with reversing applications as specified, with a 120 V AC coil and screw-terminal connections. It includes one normally open auxiliary contact (1NO).

Contactor type: IEC Magnetic Contactor

  • Poles: 3
  • Action: Reversing
  • Coil voltage: 120 V AC
  • Auxiliary contacts: 1 NO
  • Auxiliary contact form: 1 NO
  • Terminal connection: Screw
  • Enclosure: does not include an enclosure; suitable for use in appropriate environments
  • NEMA/Enclosure rating: does not include an enclosure; suitable for use in appropriate environments
  • Frequency: 50/60 Hz
  • Standards: conforms to UL listing requirements
  • Full Load Amps (Inductive/Resistive): 12 A / 25 A
  • Full Load Current (Inductive/Resistive): 12 A / 25 A
  • Horsepower ratings (single/three-phase across voltages): 1 hp @ 120V; 2 hp @ 230V; 2 hp @ 240V; 3 hp @ 208V; 3 hp @ 240V; 7.5 hp @ 480V; 10 hp @ 575V
  • Dimensions (W x H x D): 4.13 in x 4.13 in x 3.18 in
  • Includes auxiliary contacts: Yes
  • Reversing capability: Reversing
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.