IEC Magnetic Contactor, 1NO, 24V AC, 3 P, Non-Reversing

  • Mfr # 6EAV5

  • Zoro # G3189724


product price: $28.69
/ea

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6EAV5
Zoro #
G3189724
UPC #
190735361405
Country of Origin
India

Dimensions

Overall Height
1.81 in
Overall Width
1.81 in
Overall Depth
3.4 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
Standards
CSA, UL Listed
HP @ 1 Phase - 230V
3
Reversing
No
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 575V
15 hp
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 600V AC
15 hp
NEMA Enclosure Rating
No Enclosure
Frequency
50/60 Hz
Horsepower @ Three Phase - 480V AC
10 hp
Full Load Current - Inductive
18 A
Horsepower @ Three Phase - 208V AC
5 hp
Contactor Style
IEC
Embedded Surge Suppressor
No
Horsepower @ Single Phase - 120V AC
1 hp
Horsepower @ Single Phase - 240V AC
3 hp
Horsepower @ Three Phase - 240V AC
5 hp
Full Load Current - Resistive
32 A

Description

The DAYTON IEC Magnetic Contactor is an IEC-style, 3-pole switching device rated for operation with a 24 V AC coil. It features non-reversing operation and includes 1 normally open auxiliary contact. The unit does not include an embedded surge suppressor or enclosure; overall dimensions are approximately 3.4 inches (depth) x 1.81 inches (height) x 1.81 inches (width).

Specifications:

  • Embedded Surge Suppressor: This product does not include an embedded surge suppressor; verify suitability for your application accordingly.
  • Enclosure: This product does not include an enclosure; ensure proper installation to meet safety requirements as applicable to your environment.
  • Frequency: Rated for operation within approximately 50–60 Hz.
  • Full Load Amps - Inductive: Rated for use at currents up to specified full load amps under typical conditions; actual performance may vary based on application specifics.
  • Full Load Amps - Resistive: Rated for use at currents up to specified full load amps under typical conditions; actual performance may vary based on application specifics.
  • Full Load Current - Inductive: Rated for use at currents up to specified full load amps under typical conditions; actual performance may vary based on application specifics.
  • Full Load Current - Resistive: Rated for use at currents up to specified full load amps under typical conditions; actual performance may vary based on application specifics.
  • HP @ 1 Phase - 120V: 1 hp
  • HP @ 1 Phase - 230V: 3 hp
  • HP @ 1 Phase - 240V: 3 hp
  • HP @ 3 Phase - 208V: 5 hp
  • HP @ 3 Phase - 240V: 5 hp
  • HP @ 3 Phase - 480V: 10 hp
  • HP @ 3 Phase - 575V: 15 hp
  • Height: 1.81 in
  • Width: 1.81 in
  • Depth: 3.4 in
  • Reversing Capability: Non-Reversing
  • Standards: CSA, UL Listed
  • Item: IEC Magnetic Contactor
  • Number of Auxiliary Contacts: 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.