Dayton

IEC Magnetic Contactor, 3 Poles, 120 V AC, 50 A, Reversing: No


product price: $106.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Full Load Amps-Inductive 50 A
  • Action Non-Reversing
  • Full Load Amps-Resistive 70 A
  • Number of Poles 3
  • Reversing No
See all product information

Product Information

Dimensions

Height 2.95 in
Width 2.95 in
Depth 4.6 in
Overall Depth 4.6 in
Overall Width 2.95 in
Overall Height 2.95 in

Details

Item IEC Magnetic Contactor
Full Load Amps-Inductive 50 A
Action Non-Reversing
Full Load Amps-Resistive 70 A
Number of Poles 3
Coil Volts 120 V AC
Reversing No
HP @ 1 Phase - 230V 7-1/2
HP @ 1 Phase - 120V 3 hp
HP @ 1 Phase - 240V 7 1/2 hp
HP @ 3 Phase - 208V 15 hp
HP @ 3 Phase - 575V 40 hp
HP @ 3 Phase - 240V 15 hp
HP @ 3 Phase - 480V 40 hp
Enclosure NEMA Rating No Enclosure
Aux. Contact Configuration 1NO/1NC
Hz 50/60
Auxiliary Contact Form 1NO/1NC
Standards CSA, UL Listed
Horsepower @ Single Phase - 120V AC 3 hp
Includes Auxiliary Contacts Yes
Reversing Capability Non-Reversing
Embedded Surge Suppressor No
Full Load Current - Resistive 70 A
Full Load Current - Inductive 50 A
Terminal Connection Type Screw Terminals
NEMA Enclosure Rating No Enclosure
Horsepower @ Three Phase - 240V AC 15 hp
Horsepower @ Three Phase - 208V AC 15 hp
Horsepower @ Single Phase - 240V AC 7 1/2 hp
Frequency 50/60 Hz
Horsepower @ Three Phase - 480V AC 40 hp
Coil Voltage 120V AC
Contactor Style IEC
Horsepower @ Three Phase - 600V AC 40 hp
Number of Auxillary Contacts 2

Description

IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 120V AC, Number of Poles 3, Full Load Current - Inductive 50 A, Full Load Current - Resistive 70 A, Reversing Capability Non-Reversing, Overall Height 2.95 in, Overall Width 2.95 in, Terminal Connection Type Screw Terminals, Number of Auxillary Contacts 2, Contactor Style IEC, Horsepower @ Three Phase - 240V AC 15 hp, Horsepower @ Three Phase - 480V AC 40 hp

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.