This item is Discontinued.

Dayton IEC Magnetic Contactor, 3 Poles, 120V AC, 18 2UXK9

IEC Magnetic Contactor, 3 Poles, 120V AC, 18 (Discontinued)

  • Mfr # 2UXK9
  • Zoro # G2446026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2UXK9
Zoro #
G2446026
UPC #
-
Country of Origin
China

Dimensions

Height
1.9 in
Depth
3.5 in
Width
1.9 in

Details

Item
IEC Magnetic Contactor
Full Load Amps-Inductive
18
Action
Nonreversing
Full Load Amps-Resistive
32
Number of Poles
3
Coil Volts
120V AC
HP @ 1 Phase - 230V
3
HP @ 1 Phase - 120V
1
HP @ 3 Phase - 208V
7-1/2
HP @ 3 Phase - 240V
7-1/2
HP @ 3 Phase - 480V
10
HP @ 3 Phase - 575V
10
Aux. Contact Configuration
1NO
Enclosure NEMA Rating
No Enclosure
Hz
50/60
Standards
UL, CSA, IEC
Auxiliary Contact Form
1NO

Description

IEC Magnetic Contactor, Auxiliary Contact Form 1NO, Number of Poles 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.