Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dayton IEC Magnetic Contactor, 3 Poles, 120V AC, 32 2UXL6

IEC Magnetic Contactor, 3 Poles, 120V AC, 32 (Discontinued)

  • Mfr # 2UXL6
  • Zoro # G1256272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2UXL6
Zoro #
G1256272
UPC #
-
Country of Origin
China

Dimensions

Height
2.2 in
Depth
3.9 in
Width
2.2 in

Details

Item
IEC Magnetic Contactor
Full Load Amps-Inductive
32
Action
Nonreversing
Full Load Amps-Resistive
50
Number of Poles
3
Coil Volts
120V AC
HP @ 1 Phase - 230V
5
HP @ 1 Phase - 120V
3
HP @ 3 Phase - 208V
15
HP @ 3 Phase - 240V
15
HP @ 3 Phase - 480V
20
HP @ 3 Phase - 575V
20
Aux. Contact Configuration
1NO
Enclosure NEMA Rating
No Enclosure
Hz
50/60
Auxiliary Contact Form
1NO
Standards
UL, CSA, IEC

Description

IEC Magnetic Contactor, Auxiliary Contact Form 1NO, Number of Poles 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.