Zoro Homepage

IEC Timer, Off Delay, 10-180Sec, 1NO/1NC

  • Mfr # 6EAU2

  • Zoro # G2668872


product price: $19.89
/ea

Key Features

Delay Type
Off Delay
Range of Time Delay
10.00 sec to 180.00 sec
Number of Contacts
2
Contacts Normally Closed
1
Contacts Normally Open
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6EAU2
Zoro #
G2668872
UPC #
190735361276
Country of Origin
India

Details

Item
IEC Timer Module
Delay Type
Off Delay
Range of Time Delay
10.00 sec to 180.00 sec
Number of Contacts
2
Contacts Normally Closed
1
Contacts Normally Open
1
Mounting
Front
Max. Contact Blocks (No.)
1
Starter Mounting Location
Front
Time Delay - Minimum
10 sec
Number of Normally Open Contacts
1
Time Delay - Maximum
180 sec
Number of Normally Closed Contacts
1

Description

IEC Timer Module, Number of Normally Closed Contacts 1, Delay Type Off Delay, Number of Normally Open Contacts 1, Number of Contacts 2, Starter Mounting Location Front, Time Delay - Minimum 10 sec, Time Delay - Maximum 180 sec

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.