Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 22 mm, 1NO/1NC, Green

  • Mfr # 30G205

  • Zoro # G4986012


product price: $22.29
/ea

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30G205
Zoro #
G4986012
UPC #
190735245064
Country of Origin
India

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Pressure Plate
Standards
CE, CSA, IEC, UL Listed
Lamp Module Voltage
125V AC/DC
Contact Type
1NO / 1NC
Color
Green
Bezel
Chrome
Type of Operator
Round Guarded Button
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Lamp Voltage
125V AC/DC
Number of Operators
1
Contact Form
1NO/1NC
Lamp Module Type
Full Voltage
Voltage
125AC
Basic Material
Metal
IP Rating
IP65
Lamp Type
LED
Contact Rating
1.2 A @ 600V AC, 3 A @ 240V AC, 6 A @ 120V AC
NEMA Contact Rating Designation
A600/Q600
Bezel Material
Chrome
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
Series
Dayton
Product Type
Push Button Operators
Lamp Voltage - Maximum
125 V AC/DC
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Operator Material
Metal

Description

Illuminated Push Button, 22 mm, Momentary Action, Round Guarded Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome, Color Green, Contact Rating 1.2 A @ 600V AC, 3 A @ 240V AC, 6 A @ 120V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP65, Standards CE, CSA, IEC, UL Listed, Terminal Connection Pressure Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.