This item is Discontinued.

Dayton Illuminated Push Button Operator, 22 mm, White 30G131

Illuminated Push Button Operator, 22 mm, White (Discontinued)

  • Mfr # 30G131
  • Zoro # G4986475
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30G131
Zoro #
G4986475
UPC #
190735244333
Country of Origin
India

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm

Details

Item
Extended Push Button
Basic Material
Plastic
Lamp Voltage
Dependent on Module Used
Type of Operator
Extended Button
Color
White
Lamp Type
Module Not Included
NEMA Rating
1, 12, 13, 2, 3,4, 4x
Bezel
Plastic
Standards
CE, CSA, IEC, UL Listed
Head Material
Plastic
Action
Momentary
Bezel Material
Plastic
Lamp Module Voltage
Module Not Included
Operator Material
Plastic
Operator Illumination
Illuminated
Push Button Style
Extended
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X

Description

Extended Push Button, 22 mm, Momentary, Type of Operator Extended Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color White, NEMA Rating 1, 12, 13, 2, 3,4, 4x, Legend Not Applicable, Standards CE, CSA, IEC, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.