Zoro Homepage

Impeller

  • Mfr # PPL2204BG

  • Zoro # G8086967


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Impeller Material
Bronze
Compatible with Manufacturer Model Number
2ZWR9A, 2ZWT1A, 2ZWY4
Compatible with Pump Type
Straight Centrifugal Pumps
Compatible with Brand
Dayton
Impeller Diameter
3 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPL2204BG
Zoro #
G8086967
UPC #
190735179093
Country of Origin
India

Dimensions

Impeller Diameter
3 7/8 in

Details

Item
Impeller
Impeller Material
Bronze
Compatible with Manufacturer Model Number
2ZWR9A, 2ZWT1A, 2ZWY4
Compatible with Pump Type
Straight Centrifugal Pumps
Compatible with Brand
Dayton
Impeller Design
Semi-Open
Compatible Grainger Part Number
2ZWR9, 2ZWT1, 2ZWY4
Compatible Manufacturer Part Number
2ZWR9A, 2ZWT1A, 2ZWY4
Compatible Manufacturer Model Number
2ZWR9A, 2ZWT1A, 2ZWY4
For Use With Mfr. Model Number
2ZWR9A, 2ZWT1A, 2ZWY4
Compatible with Manufacturer Model No.
2ZWR9A, 2ZWT1A, 2ZWY4
Compatible with Mfr. Model No.
2ZWR9A, 2ZWT1A, 2ZWY4
For Use with Mfr Model Number
2ZWR9A, 2ZWT1A, 2ZWY4
Compatible Pump Manufacturer Part Number
2ZWR9A, 2ZWT1A, 2ZWY4
Compatible Mfr. Model Number
2ZWR9A, 2ZWT1A, 2ZWY4

Description

Impeller, Compatible with Manufacturer Model Number 2ZWR9A, 2ZWT1A, 2ZWY4, Compatible with Grainger Part Number 2ZWR9, 2ZWT1, 2ZWY4, Impeller Design Semi-Open, Impeller Diameter 3 7/8 in, Impeller Material Bronze, Compatible with Pump Type Straight Centrifugal Pumps, Compatible with Brand Dayton

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.