Zoro Homepage

Impeller

  • Mfr # PPL2208BSG

  • Zoro # G8143091


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Impeller Material
Stainless Steel
Compatible with Brand
Dayton
Impeller Design
Closed
Compatible with Pump Type
Straight Centrifugal Pumps
Compatible with Manufacturer Model Number
2ZWZ8, 2ZWZ9, 2ZXK6, 2ZXK7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPL2208BSG
Zoro #
G8143091
UPC #
190735179178
Country of Origin
India

Dimensions

Impeller Diameter
4 5/16 in

Details

Item
Impeller
Impeller Material
Stainless Steel
Compatible with Brand
Dayton
Impeller Design
Closed
Compatible with Pump Type
Straight Centrifugal Pumps
Compatible with Manufacturer Model Number
2ZWZ8, 2ZWZ9, 2ZXK6, 2ZXK7
Compatible Manufacturer Part Number
2ZWZ8, 2ZWZ9, 2ZXK6, 2ZXK7
Compatible Grainger Part Number
2ZWZ8, 2ZWZ9, 2ZXK6, 2ZXK7
Compatible Manufacturer Model Number
2ZWZ8, 2ZWZ9, 2ZXK6, 2ZXK7
For Use With Mfr. Model Number
2ZWZ8, 2ZWZ9, 2ZXK6, 2ZXK7
Compatible with Manufacturer Model No.
2ZWZ8, 2ZWZ9, 2ZXK6, 2ZXK7
Compatible with Mfr. Model No.
2ZWZ8, 2ZWZ9, 2ZXK6, 2ZXK7
For Use with Mfr Model Number
2ZWZ8, 2ZWZ9, 2ZXK6, 2ZXK7
Compatible Pump Manufacturer Part Number
2ZWZ8, 2ZWZ9, 2ZXK6, 2ZXK7
Compatible Mfr. Model Number
2ZWZ8, 2ZWZ9, 2ZXK6, 2ZXK7

Description

Impeller, Compatible with Manufacturer Model Number 2ZWZ8, 2ZWZ9, 2ZXK6, 2ZXK7, Compatible with Grainger Part Number 2ZWZ8, 2ZWZ9, 2ZXK6, 2ZXK7, Impeller Design Closed, Impeller Diameter 4 5/16 in, Impeller Material Stainless Steel, Compatible with Pump Type Straight Centrifugal Pumps, Compatible with Brand Dayton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.